Cogged V-Belt, Pix-X'tra, CX85, CX, EPDM, 89 in, 7/8 in Top Width

  • Mfr # CX85
  • Zoro # G609715340
product price: 
$
35.29
/ea

Key Features

V-Belt Type
Classical; Cogged
Belt Series
Pix-X'tra
V-Belt Section
CX
Number of Ribs
1
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX85
Zoro #
G609715340
UPC #
848756062862
Country of Origin
India

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
89 in

Details

Item
Cogged V-Belt
V-Belt Type
Classical; Cogged
Belt Series
Pix-X'tra
V-Belt Section
CX
Industry Number
CX85
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-31 Degrees to 266 Degrees F
Standards
BS 3790, IS 2494, ISO 4184, RMA IP 22, RMA IP 23
Weight
1.26
For Use With
General Industrial
Construction
Raw Edge Cogged

Description

Cogged V‐belts are high‐performance power‐transmission belts engineered with molded inner cogs for superior flexibility, improved heat dissipation, and reduced bending stress. This design supports smaller pulley diameters, higher operating speeds, and increased efficiency-typically about 2% higher than standard V‐belts. Ideal for demanding industrial and automotive applications, cogged V‐belts deliver reliable, efficient power transfer with longer service life.


  • High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
  • Ideal for compact, high-speed, or heavy-duty applications
  • Anti-static, Oil, Heat and Wear Resistant
  • EPDM Rubber

Restrictions

Ratings & reviews