V-Belt, Pix-X'set, C128M, C, SBR, 132 in, 7/8 in Top Width

  • Mfr # C128M
  • Zoro # G309714643
product price: 
$
55.45
/ea

Key Features

V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
C
Industry Number
C128M
Number of Ribs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C128M
Zoro #
G309714643
UPC #
-
Country of Origin
India
Item
V-Belt
V-Belt Type
Classical
Belt Series
Pix-X'set
V-Belt Section
C
Industry Number
C128M
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-13 Degrees to 212 Degrees F
Standards
BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Construction
Wet Wrap
For Use With
General Industrial
Weight
2.36

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
132 in

Description

Classical V‐belts (A, B, C, D, and E sections) are heavy‐duty, trapezoidal power transmission belts designed for industrial, agriculture, and automotive applications. Built with a 40‐degree profile for maximum grip, they use wrapped, heat and oil resistant rubber compounds reinforced with high‐strength polyester cords. This robust construction delivers reliable, high‐capacity torque transfer while minimizing slippage and extending service life.


  • High-performance PIX-MUSCLE wrap belt designed for heavy-duty industrial applications
  • Delivers up to 50% higher power transmission with up to 98% efficiency
  • Maintenance‐free design for reliable service
  • Anti-static, Oil, Heat & Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.