
XPB1500 Cogged, Metric V-Belt, 1500 mm Outside Length, 16 mm Top Width, 13 mm Thickness, 1 Ribs
Mfr # XPB1500
Zoro # G309716449
product price: $22.15
/eaKey Features
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1500
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPB1500
Zoro #
G309716449
UPC #
-
Country of Origin
India
Dimensions
Top Width
16 mm
Thickness
13 mm
Outside Length
1500 mm
Details
Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1500
Number of Ribs
1
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
Weight
0.61
Construction
Raw Edge Cogged
For Use With
General Industrial
Description
Cogged metric narrow (wedge) V‐belts-available in XPZ, XPA, XPB, and XPC sections-are high‐performance, raw edge power transmission belts engineered for compact, high speed industrial drives. Their molded inner cogs reduce bending stress and heat buildup, enabling smaller pulley diameters, higher efficiency, and greater load capacity than standard wrapped V‐belts. Built for demanding applications, these belts deliver reliable, energy efficient performance with extended service life.
- High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
- Ideal for compact, high-speed, or heavy-duty applications
- Anti-static, Oil, Heat and Wear Resistant
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.