North 222650 0.5 x 94 in. Kevlar V-Belt for Farm & Lawn; Garden Equipment
- Mfr # 222650
- Zoro # G804158812
product price:Â
$
49.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222650
- Zoro #
- G804158812
- UPC #
- 848756003841
- Country of Origin
- India
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look.
Features- Kevlar cords gives belts added strength
- Premium cushion for more heat resistance
- Bottom laminate for backside idlers
- Riding mowers and lawn equipment
- Size: 0.5 x 94 in.
- Belt: Kevlar V-Belt
- Weight: 0.57 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.