Shop PIX
See all product information
Create Account
3L380 FHP V-Belt, 38 in Outside Length, 3/8 in Top Width, 7/32 in Thickness, 1 Ribs
Mfr # 3L380
Zoro # G309720675
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L380
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3L380
Zoro #
G309720675
UPC #
848756026796
Country of Origin
India
Dimensions
Top Width
3/8 in
Thickness
7/32 in
Outside Length
38 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L380
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
For Use With
General Industrial
Construction
Wet Wrap
Weight
0.13
Reinforcing Cord Material
Polyester
Belt Series
PIX-X'set®
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Description
2L and 3L V‐belts are light‐duty Fractional Horsepower (FHP) belts designed for low‐power, high‐speed applications of 1 HP or less. Their compact profile makes them ideal for small sheave drives in appliances, HVAC systems, and power tools. Built with heat and oil resistant materials, these belts deliver reliable performance and long service life in residential and light industrial equipment.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.