This item is Discontinued.

Pizzazz Performance Wear Pizzazz Performance Wear B100 -RED -L B100 Megaphone Duffle Bag - Red - Large B100REDL

Pizzazz Performance Wear B100 -RED -L B100 Megaphone Duffle Bag - Red - Large (Discontinued)

  • Mfr # B100REDL
  • Zoro # G803741800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100REDL
Zoro #
G803741800
UPC #
-
Country of Origin
China

Description

Pizzazz Mega-Star Travel Bag
Style # B100
Dimensions: 23" W x 11" H x 10" D
  • Your all-in-one cheer travel bag
  • 600D Polyester w/ Heavy Vinyl Backing
  • Features a Pizzazz exclusive megaphone shaped zipper pocket w/ silver star silkscreen design
  • Includes an I-Pod or MP3 Player pocket with access for headphones
  • Includes a large shoe storage pocket
  • Use a fast-hoop for easy embroidery on megaphone pocket
    Colors: Red, Royal, Navy, Purple, Hot Pink, Black
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.