This item is Discontinued.

Pkcell PK Cell ZA13-6B Hearing Aid Battery 13; Pack of 6 ZA13-6B

This item is Discontinued.

Pkcell

PK Cell ZA13-6B Hearing Aid Battery 13; Pack of 6 (Discontinued)

Mfr # ZA13-6B
Zoro # G403853415
UPC # 6942449590022
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA13-6B
Zoro #
G403853415
UPC #
6942449590022
Country of Origin
China

Description

Features
  • Zinc Air Hearing Air Battery is engineered to provide consistent power from beginning to end
  • Durable stainless steel casing ensures ultimate stability and protection against corrosion
  • Its the smart choice for your hearing aid power needs
  • Keep protective tab on battery until ready to use
  • Pack of 6
  • Pack of 6
Specifications
  • Capacity: 280 mAh
  • Life: 3 year
  • Voltage: 3 V
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.