
Planet Audio PL1500.1M Max 1500 watt Pulse Series Monoblock Class AB amp; Black (Discontinued)
- Mfr # PL1500.1M
- Zoro # G704155843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL1500.1M
Zoro #
G704155843
UPC #
636210105763
Country of Origin
China
Dimensions
Height
2.3 in
Width
7 in
Details
Type
Car Amplifier
Channels
1 Audio
Impedance
8 ohms
Power Rating (Watts)
1125W @ 2 Ohm; 563W @ 4 Ohm
Maximum Frequency Response
50 kHz
Power Supply
MOSFET
PMPO Output Power
1500 W
Minimum Frequency Response
9 Hz
Description
Need to add an amp to power a subwoofer or extra speakers When space is limited, but your passion for great sound and power is not, the Pulse Series Monoblock Class AB MOSFET Amp (1,500 Watts Max) from Planet Audio. It delivers serious power without taking up precious cargo space.
Features- Class AB
- Monoblock
- 2 stable
- Power LED indicator
- High- & low-level inputs
- Variable low-pass crossover & variable bass boost
- Blue illuminated Planet Audio logo & end panel strips
- Includes remote subwoofer control
- 1,500W max
- Color: Black
- Series Name: Pulse
- Signal-to-Noise Ratio: 103
- Total Harmonic Distortion: <0.01%
- Battery Information: Product does not require a battery
- Dimension: 2.26" H x 8.34" W x 7" D
- Weight: 5.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.