EDGE 3700 Lipless Box

  • Mfr # P000289
  • Zoro # G123512647
product price: 
$
59.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P000289
Zoro #
G123512647
UPC #
024099005500
Country of Origin
Unknown

Description

EDGE 3700 Lipless Box The Plano EDGE Lipless Box stores and protects up to 40 individual Lipless crankbaits (size dependent). Designed to keep your baits separated and safe in one place, protective features include Rustrictor corrosion and rust-preventive technology, plus a Dri-Loc O-ring watertight seal to keep out moisture. Life can box you in. Work. Household chores. Every after-school activity ever. Ironically, the best way to break free is with a box. And not just any box, but a PLANO. We've been helping anglers, hunters, and outdoor-loving families bust out of their routines for over 70 years. From tackle boxes to storage trunks to coolers - all as smartly designed as they are rugged. So you can keep all your gear neatly stowed and ready to throw in the truck whenever adventure calls. Because being prepared means you can say "Hell, yeah" to that last-minute camping trip. Hit the road while the bite is hot. And be ready to make your getaway every chance you get. Features: PLANO EDGE 3700 LIPLESS BOX: Keep your baits separated and tangle-free with this tackle storage box for Lipless Crankbaits. Store and protect up to 40 individual baits (size dependent), keeping the hooks and finish on your bait in prime condition! DEPENDABLE AND WATERPROOF: Dri-Loc O-ring watertight seal maintains waterproofing when closed; WaterWick divider with a moisture-wicking packet protects wets and dry jigs alike. Patented DESIGNED FOR CONVENIENCE: Features an EZ Label system for easy organization and a DuraView crystal-clear transparent polycarbonate lid allows you to quickly identify contents. RUSTRICTOR RUST PREVENTION INFUSED BASE delivers 360 degrees of rust-preventative protection to effectively keep your gear safe. EASY ACCESS AND PROTECTION: No more beat-up lures during transport to and from the water. The water-absorbing desiccant material protects your tackle. CONVENIENT DESIGN FEATURES FOR EASE OF USE include a DuraView crystal-clear lid to quickly identify content and an oversized latch that enables easy one-handed opening and closure. REVENTS DAMAGE FROM RUST AND MOISTURE: Rustrictor rust prevention technology delivers 360 degrees of rust and moisture preventative protection for your baits. DURABLE COMPONENTS: Constructed with steel pin hinges and a one-hand latch for secure opening and closing to ke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews