Shop PLANO

Element-Proof Field Ammo Small Box - Olive Drab

  • Mfr # 131200
  • Zoro # G603532455

product price: 
$
12.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131200
Zoro #
G603532455
UPC #
24099013123
Country of Origin
United States

Description

Element-Proof Field Ammo Small Box - Olive Drab

Keep your ammunition safe and organized with this Plano Can Water-Resistant Ammo Box. It is made of durable, high-quality, and water-resistant plastic. This Plano O-ring seal box secures firmly with a brass-bailed latch and has two holes in the lid through which you can place a lock to secure the contents. It also features heavy-duty handles for easy portability. Whether you are stocking up for a busy hunting season, organizing your ammo for easy access, or storing it away for later, this sturdy box helps make the task easier.

Features:

  • Type: ammo box
  • Stackable for easy storage
  • Plano, O-ring seal box for water-resistance
  • Includes holes through which you can place a lock
  • Sturdy carrying handle
  • Finish: olive drab
  • Material: polyethylene
  • Hold 6-8 boxes of ammo
  • Dimensions: 11.63-inch x 5.13-inch x 7.13-inch
  • Proofs: water-resistant construction
  • Hardware: brass-bailed latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.