Shop PLASKOLITE
Create Account
1199234A Egg Crate Lighting Diffuser - Silver; Pack Of 15
- Mfr # 778977
- Zoro # G504014371
product price:Â
$
707.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778977
- Zoro #
- G504014371
- UPC #
- 77897000079
- Country of Origin
- United States
Description
Features
- Egg Crate Lighting Diffuser
- Cell Size - 1/2 x 1/2 x 3/8 in.
- Metallized, Polystyrene Material For Residential & Commercial Use
- Applications Include Kitchen Drop-In Ceiling Panels
- Soffit Lighting For Bathrooms Over Mirror
- Building Lobbies & Office Ceilings
- Thickness 3/8 in.
- Color - Silver
- Size - 2 x 4 ft.
- Pack of 15
- Dimension - 23.75 x 47.75 x 0.38 in.
- Item Weight - 3.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.