1AG0930A 20 x 32 x 0.100 in. Standard Acrylic Sheet; Pack Of 5

  • Mfr # 430967
  • Zoro # G104045249
product price: 
$
142.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
430967
Zoro #
G104045249
UPC #
-
Country of Origin
United States

Description

Features
  • Acrylic sheeting materials have shown no appreciable effects from exposure to weather
  • Ideal for entry doors, storm doors, patio doors, shower doors, sliding doors, garages, basements, or house windows.
  • Lightweight. Easy to handle, cut and install
  • Acrylic safety glazing sheets
  • Interior/exterior
  • Thickness - 0.100 in.
  • Size - 20 x 32 in.
  • Pack of 5
  • Dimension - 20 x 32 x 0.1 in.
  • Item Weight - 2.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews