Airxsprng Ball Valve, PVC, 1 1/2", Fkm, Npt
Mfr # ABRS150VT-PV
Zoro # G0758453
product price:Â $903.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Body Material
PVC
Body Style
2-Way
Seat Material
PTFE
Ball Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ABRS150VT-PV
Zoro #
G0758453
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/2"
Details
Body Material
PVC
Body Style
2-Way
Seat Material
PTFE
Item
Aircraft Extension Drill,XL,Z
Ball Material
Thermoplastic
Max. Pressure
80 psi
Valve Structure
Ball
Ball Valve Basic Body Material
Plastic
Connection Type
Threaded
Description
Airxsprng Ball Valve,PVC,1 1/2 In.,Fkm,Npt
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.