This item is Discontinued.

This item is Discontinued.
Matting Connector Clips, ----- W x ----- L, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VYN/CCSE
- Zoro #
- G500000057
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Length
- -----
- Width
- -----
Details
- Item
- Matting Connector Clips
- Color
- Black
- Weight
- 1.5 oz
- Features
- Matting Connector Clips
Description
CONNECTOR CLIPS: SIDE-TO-END (H: 9/16")