10"dia 27 1/4"L 45 Degrees PVC Wye Branch, 10 in Duct Dia, Type I PVC, 27-1/4" L
- Mfr # PVCW10
- Zoro # G7340417
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
10 3/4 in
Length
27 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCW10
- Zoro #
- G7340417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 10"
- Inlet Diameter
- 10 3/4 in
- Length
- 27 1/4 in
- Duct Fitting Diameter
- 10 in
- Duct Fitting Length
- 27 1/4 in
- Overall Height
- 22 3/4 in
- Overall Width
- 27 1/4 in
- Overall Length
- 27 1/4 in
- Material Thickness
- 0.2 in
- Inside Diameter
- 10 in
- For Nominal Duct Diameter
- 10 in
- Wire Rope Length
- 27 1/4 in
Description
10 In.dia 27 1/4 In.L 45 Degrees PVC Wye Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 3/4 in, Overall Length 27 1/4 in, Product Type Wye Branch, Weight 12 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 10 in, Seal Material Not Applicable, Overall Width 27 1/4 in, Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.