8-10"dia 17.25"L 45 Degrees PVC In Cut Y Branch, 10 in x 8 in Duct Dia, 17-1/4" L
- Mfr # PVCSW10X08
- Zoro # G7384727
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10" x 8"
For Use With
PVC Duct
Inlet Diameter
8 5/8 in
Length
17 1/4 in
Duct Fitting Diameter
10 in x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCSW10X08
- Zoro #
- G7384727
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 10" x 8"
- Inlet Diameter
- 8 5/8 in
- Length
- 17 1/4 in
- Duct Fitting Diameter
- 10 in x 8 in
- Duct Fitting Length
- 17 1/4 in
- Overall Width
- 16 1/4 in
- Overall Height
- 15 1/2 in
- Overall Length
- 17 1/4 in
- Inside Diameter
- 10 3/8 in
- For Nominal Duct Diameter
- 8 in, 10 in
- Material Thickness
- 0.2 in
- Wire Rope Length
- 17 1/4 in
Description
8-10 In.dia 17.25 In.L 45 Degrees PVC In Cut Y Branch, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 8 5/8 in, Overall Length 17 1/4 in, Product Type In Cut, Weight 5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 10 3/8 in, Seal Material Not Applicable, Overall Width 16 1/4 in, Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.