10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L
- Mfr # PVCSW12X10
- Zoro # G7348871
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12" x 10"
For Use With
PVC Duct
Inlet Diameter
10 3/4 in
Length
20 1/4 in
Duct Fitting Diameter
12 in x 10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCSW12X10
- Zoro #
- G7348871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 12" x 10"
- Inlet Diameter
- 10 3/4 in
- Length
- 20 1/4 in
- Duct Fitting Diameter
- 12 in x 10 in
- Duct Fitting Length
- 20 1/4 in
- Overall Length
- 20 1/4 in
- Overall Height
- 17 1/2 in
- Overall Width
- 19 1/8 in
- Inside Diameter
- 12 3/8 in
- Material Thickness
- 0.2 in
- For Nominal Duct Diameter
- 10 in, 12 in
- Wire Rope Length
- 20 1/4 in
Description
10-12 In.dia 20.25 In.L 45 Degrees PVC In Cut Y Branc, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 10 3/4 in, Overall Length 20 1/4 in, Product Type In Cut, Weight 6.5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 12 3/8 in, Seal Material Not Applicable, Overall Width 19 1/8 in, Angle 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.