Shop PLASTIC SUPPLY
See all product information
Create Account
Duct Coupler, 16 in Duct Dia, Type I PVC, 5-7/8" L
Mfr # PVCC16
Zoro # G8541312
product price:Â
$
85.89
/ea
Key Features
Duct Fitting Duct Size
16"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
16 in
Length
5-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVCC16
- Zoro #
- G8541312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 16"
- Inlet Diameter
- 16 in
- Length
- 5-7/8"
- Outlet Diameter
- 16 in
- Duct Fitting Diameter
- 16 in
- Duct Fitting Length
- 5 7/8 in
- Overall Height
- 5 7/8 in
- Overall Length
- 5 7/8 in
- Overall Width
- 16 1/2 in
- Inside Diameter
- 16 in
- For Nominal Duct Diameter
- 16 in
- Wire Rope Length
- 5 7/8 in
Description
Duct Coupler, For Nominal Duct Diameter 16 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 16 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 3.25 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 16 in, Overall Width 16 1/2 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating 10 in wg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.