001840R03 12 x 2 in. Heavy Duty Rear Mud Guards for Ford
- Mfr # P23-001840R03
- Zoro # G904005849
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P23-001840R03
- Zoro #
- G904005849
- UPC #
- 81134318407
- Country of Origin
- China
Description
Patented, fiberglass backing that keeps it from cracking, splitting, and also adds "memory" to keep their shape. Specially formulated PVC that will easily withstand sub-zero temperatures and extreme heat.
Features- Heavy Duty Mud Guard; Great For All Weather
- Fiberglass Reinforced For Extra Durability
- Fitment: Universal 12 Inch x 23 in.
- Shape: Flat
- Material: Fiberglass Reinforced
- Logo Design: Chevrolet Logo With Stainless Steel Insert
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.