P23-000488R01 15 x 9 in. Easy Fit Black Mud Flaps with Ford Logo; Black
- Mfr # P23-000488R01
- Zoro # G203901552
product price:Â
$
48.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P23-000488R01
- Zoro #
- G203901552
- UPC #
- 81134104888
- Country of Origin
- China
Description
Mud guards are colorful and durable flaps with a patented, fiberglass backing that not only keeps them from cracking or splitting, but also adds "memory" to keep their shape. Plasticolor mud guards are also made of a specially formulated pvc that will easily withstand sub-zero temperatures and extreme heat without cracking.
Features- Specially formulated pvc construction ensures resistance to extreme heat and sub-zero temperature
- Fiberglass backing prevents splitting and cracking and retains the mud flaps shape
- Provides your ride with a touch ofstyle
- Direct fitment for hassle-free installation
- Color & Finish: Black
- Material: PVC
- Type: Flat
- Mud Flap Shape: Square
- Logo: Ford Oval
- Size: 15" x 9"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.