Shop PLASTICOLOR
Create Account
P23-000606R01 12 x 23 in. Heavy Duty Black Mud Guards with Ford Logo
- Mfr # P23-000606R01
- Zoro # G504006437
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P23-000606R01
- Zoro #
- G504006437
- UPC #
- 81134106066
- Country of Origin
- China
Description
Universal heavy duty black rubber mud guards with Ford logo (000606r01) by plasticolor, 1 pair. Location: front. Size: 12" w x 23" l. Mud guards are colorful and durable flaps with a patented, fiberglass backing that not only keeps them from cracking or splitting, but also adds "memory" to keep their shape. Plasticolor mud guards are also made of a specially formulated pvc that will easily withstand sub-zero temperatures and extreme heat without cracking.
Features- Without anti-sail (stiffeners)
- Installation type: screw-on
- Heavy-duty mud guard
- Unbreakable, premium protection
- Color: Black
- Insert Material: Stainless Steel
- Size: 12" x 23"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.