Shop PLASTRUCT
Create Account
PLS90401 0.01 in. Owta-4 ABS Open Web Trusses
- Mfr # PLS90401
- Zoro # G904133719
product price:Â
$
20.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLS90401
- Zoro #
- G904133719
- UPC #
- -
- Country of Origin
- China
Description
Plastruct maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Used for Roof Trusses, Bridges, Conveyors, and Space Frames
- color: Gray
- Size: 0.01"
- Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.