OUTDOOR TWIST LK TYPE PHOTOCONTROL 120V
- Mfr # 5237-UL
- Zoro # G924988061
product price:Â
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5237-UL
- Zoro #
- G924988061
- UPC #
- 786261788955
- Country of Origin
- Unknown
Description
Provides a low cost reliable control for street lighting and other applications requiring a NEMA twist and lock type plug connection. An integral housing and lens with UV protection keeps moisture out and ensure long life. UL 773 E59121. Activation: .5 FC minimum "ON"; 15 FC maximum "OFF". 2-3/4" high x 3" diameter. Translucent color with color coded band for voltage identification. 2 lb. shipping
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.