PLT-99420 14 Piece Metric Full Polished Angle Wrench Set
- Mfr # PLT-99420
- Zoro # G204006652
Specifications
Details
- MFR #
- PLT-99420
- Zoro #
- G204006652
- UPC #
- 663126994204
- Country of Origin
- China
Description
Professional quality chrome vanadium steel. Corrosion resistant full polish chrome plating. Designed slightly shorter for better access to confined and limited spaces. Double open ends are offset at 15 and 60 angles to permit the use of one wrench in four different positions or turning angles. Meets or exceeds ANSI standards. Limited against defects in workmanship and materials. Includes a durable nylon roll pouch with handles and straps Set Includes:. PLT-99421 - 6mm. PLT-99422 - 7mm. PLT-99423 - 8mm. PLT-99424 - 9mm. PLT-99425 - 10mm. PLT-99426 - 11mm. PLT-99427 - 12mm. PLT-99428 - 13mm. PLT-99429 - 14mm. PLT-99430 - 15mm. PLT-99431 - 16mm. PLT-99432 - 17mm. PLT-99433 - 18mm. PLT-99434 - 19mm.
Features- Metric Full Polished Angle Wrench Set
- 14 Piece
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.