Shop PLATT
See all product information
Create Account
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, B Pallet
Mfr # B PALLET
Zoro # G7701379
product price:Â $45.69
/eaKey Features
Color
Black
Features
All Purpose Molded Pallet with 27 Pockets Without Turn Button
Overall Length
17-1/4"
Overall Width
12-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B PALLET
- Zoro #
- G7701379
- UPC #
- 813889013753
- Country of Origin
- United States
Dimensions
- Overall Length
- 17-1/4"
- Overall Width
- 12-1/4"
Details
- Item
- B Pallet
- Color
- Black
- Features
- All Purpose Molded Pallet with 27 Pockets Without Turn Button
Description
B Pallet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.