Shop PLATT
See all product information
Create Account
Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet
Mfr # G PALLET
Zoro # G7701403
product price:Â
$
49.89
/ea
Sold in multiples of 10 for $498.90
Key Features
Color
Black
Features
Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 30 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Length
17-1/4"
Overall Width
12-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G PALLET
- Zoro #
- G7701403
- UPC #
- 813889013913
- Country of Origin
- United States
Dimensions
- Overall Length
- 17-1/4"
- Overall Width
- 12-1/4"
Details
- Item
- G Pallet
- Color
- Black
- Features
- Designed Primarily for Automotive, Material Handling and Major Appliance Installation and Maintenance with 30 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Description
G Pallet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.