Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SY Pallet
- Mfr # SY PALLET
- Zoro # G7701710
product price:Â
$
53.45
/ea
Key Features
Color
Black
Features
Accommodates the Ergonomic and Insulated Tool Grips, Comes with 5 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Overall Width
12-1/4"
Overall Length
17-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SY PALLET
- Zoro #
- G7701710
- UPC #
- 813889014316
- Country of Origin
- United States
Dimensions
- Overall Width
- 12-1/4"
- Overall Length
- 17-1/4"
Details
- Item
- SY Pallet
- Color
- Black
- Features
- Accommodates the Ergonomic and Insulated Tool Grips, Comes with 5 Pockets, Strong Pockets and Pouches to Hold a Wide Range of Tools and Parts
Description
SY Pallet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.