This item is Discontinued.

This item is Discontinued.
Folding Portable Toilet Seat for Camping and Hiking with Back Rest (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003448
- Zoro #
- G204180260
- UPC #
- 651355234482
- Country of Origin
- China
Dimensions
- Length
- 19.5
- Width
- 13.5
- Depth
- 19.5
- Height
- 28
Details
- Color
- Black
- Weight
- 4.6
- Material
- Plastic
Description
This Portable Toilet is a great camping, hiking, or backpacking accessory. The size is approximate as a home toilet seat. It is designed to provide a sturdy and easy to clean toilet for use in the outdoors, camping, or boating. The Portable Folding Toilet Seat enables you to bring a bathroom with you wherever the road takes you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.