Shop PLAYMONSTER

SME4156 Five Crowns 25Th Anniversary Tin

  • Mfr # SME4156
  • Zoro # G004129575

product price: 
$
46.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SME4156
Zoro #
G004129575
UPC #
93514041560
Country of Origin
China

Description

Now in a collectible tin! Five Crowns is a five-suited rummy-style card game that appeals to a wide array of card players! This award-winning, classic game is a quick favorite features a unique double deck that contains five suits: spades, clubs, hearts, diamonds and stars! This special deck makes it easier to arrange your entire hand into books and runs. The rotating wild card keeps players on their toes! The game begins with three cards and 3s are wild, the next round has four cards and 4s are wild, and so on 'til the Kings go wild! Make the right combinations, be the first to go out, then watch players scramble as they get one last chance to cut their losses! It's a fun and addictive family game that provides great interaction for kids and adults!

Specifications
  • Dimension: 6.50" x 1.50" x 4.25"
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.