
42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (Discontinued)
- Mfr # VFF2-PHIMD-2H
- Zoro # G308062073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFF2-PHIMD-2H
Zoro #
G308062073
UPC #
872076029274
Country of Origin
United States
Dimensions
Depth
28"
Height
42.25"
Width
42"
Details
Item
VFF2-PHIMD-2H
Color
Rich Heritage finish
Features
Dual Fuel unite runs on either Natural Gas or Propane
Weight
121 lbs.
Finish
Rich Heritage Finish
Material
Wood and metal
Includes
Unit, manual
Description
With up to 27,500 BTU's, this stateoftheart vent free technology does not require a flue or chimney This vent free fireplace system functions on natural gas or liquid propane Pleasant Hearth vent free fireplace systems are the ideal choice to bring style and warmth to your home With Pleasant Hearth vent free fireplace systems, enjoying the warmth and beauty of a fire has never been easier Minimum clearance design with the option of a wall or corner installation, allows ease of installation almost anywhere This thermostatically controlled unit does not support a millivolt remote controller Not for sale in California or Canada Check your local regulations on installation restrictions and requirementsFeatures Rich Heritage finish Dual Fuel Fireplace Operates on natural gas or liquid propane Up to 27,500 BTU'shr heats up to 1,000sq ft Thermostat control knob automatically maintains your ideal heat level Push button electronic ignition makes lighting a fire quick and easy Dual burner provides 2 rows of flames for a more full looking fire Separately sold blower works manually or automatically model GFB100 Wall or corner installation options included
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.