This item is Discontinued.

Pleasant Hearth Fire Pit, Table, Gas, Eden, Bronze, 38" OFG418TA

This item is Discontinued.

Pleasant Hearth

Fire Pit, Table, Gas, Eden, Bronze, 38" (Discontinued)

Mfr # OFG418TA
Zoro # G4728022
UPC # 872076002208
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OFG418TA
Zoro #
G4728022
UPC #
872076002208
Country of Origin
China

Dimensions

Diameter
38"

Details

Item
Fire Pit Table,Gas,Eden,Bronze,38"

Description

This decorative fire pit is constructed of heavy-duty steel that features a perforated design on the sides. The rubbed bronze finish will match with various colors and styles of outdoor furniture, making it the perfect addition to your deck or patio. Features: Variable flame settings up to a maximum 40,000 BTU - Piezo ignition ignites at the turn of a knob - Table lid converts pit to table - Hinged doors access the propane tank and ignitor - Stainless steel burner for longer life - Amber glass rocks give warm flame effect - Hammered bronze finish - Easy to install 20 lb. LP gas tank (not included) - Assembly: 38"L x 38"W x 29"H - Fits Pleasant Hearth Fire Pit Cover model # OFC720SA (sold separately) - Hammered Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.