Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pls Cross Line Laser, 4-39/64" L, 2-1/2" W PLS 6G Z

Cross Line Laser, 4-39/64" L, 2-1/2" W (Discontinued)

  • Mfr # PLS 6G Z
  • Zoro # G4282949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS 6G Z
Zoro #
G4282949
UPC #
095969876469
Country of Origin
China

Dimensions

Width
2 1/2 in
Height
4 39/64 in
Thread Size
5/8"-11
Length
4 7/64 in
Tripod Thread Size
5/8"-11
Overall Width
2 1/2 in
Overall Depth
4 1/8 in
Overall Height
4 5/8 in

Details

Item
Cross Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
6
Number of Dots
4
Number of Lines
2
Laser Color
Green
Range w/o Detector
50 ft
Auto Leveling Range
+/-4 Degrees
Number of 45 Degree Vials
0
Battery Type
Li-Ion
Visual/Audible Indicators
No
Number of Plumb Vials
1
Auto Shutoff
No
Range w/Detector
200 ft
Number of Level Vials
1
Grade Capability
Single
Total Number of Vials
0
Accuracy
+/-1/8 in @ 30 ft
Rotating Speed
0 RPM
Includes
Floor Stand, Bracket, Charger
Laser Class
Class 2
Power Source
PLS RBP Rechargeable Battery Pack
Number of Scanning Modes
0
Plumb Down
Yes
Preset Angle
None
IP Rating
IP54
Plumb Up
Yes
Features
The System Includes the SLD Laser Line Detector for use in Bright Lighting, Long Distances
Weight
1.3 lb
Working Range without Detector - Maximum
50 ft
Number of 45 Vials
0
Includes Batteries
Batteries Included
Operating Temperature - Maximum
122 Degrees F
Working Range with Detector - Maximum
200 ft
Self-Leveling Range
+/-4 Degrees
Operating Temperature - Minimum
14 Degrees F
Use Location
Outdoor
Laser Beam Color
Green
Number of Planes
0
Automatic Shutoff
No
Standards
FCC 47 CFR 15, IEC 60825-1:2014 Class 2, IEC 61010-1, IEC 61326-1
Plumb Direction
Plumb Down, Plumb Up
Mount Type
Magnetic, Mounting Bracket
Laser Output
Less Than1 mW

Description

Cross Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type Li-Ion, Features The System Includes the SLD Laser Line Detector for use in Bright Lighting, Long Distances, Includes Floor Stand, Bracket, Charger, Number of Beams 6, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 200 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.