Dynamics 29 dB Nylon/Silicone/Soft Foam Tri-flange Hearing Protector Black/Gray 2 pair
- Mfr # PHILIPSFP-B
- Zoro # G010832568
Specifications
Details
- MFR #
- PHILIPSFP-B
- Zoro #
- G010832568
- UPC #
- 852837007840
- Country of Origin
- United States
Description
The Plugfones Dynamics covers all your earplug needs from complete noise canceling to noise dampening. Dynamics do not play music like our traditional Plugfones models and instead include 2 specialized sets of earplugs that can be used in a variety of situations. Included with Dynamics are 2 different types of plugs (4 sets total included), the first is a comfortable silicone plug rated at a 27 NRR (noise reduction rating) and the second is our patented foam 3-tier plug that leads the industry with a 29 NRR (noise reduction rating). The first set with gray housing is a high-end dead earplug that offers full sound protection. On the opposite end of the spectrum are the high-fidelity earplugs that feature a premium attenuation filter that lowers the volume without ruining any of the sounds. Perfect for concertgoers, this earplug allows you to experience the full body of sound without the risk of injuring your hearing. The plugs themselves are replaceable giving you the option to keep a fresh pair of plugs at hand without needing to repurchase the sound-canceling portion. An included cable allows you to connect the plugs and keep them around your neck if you should choose. In addition, an included pinch case with a carabiner helps you store and secure your Plugfones Dynamics.
- • High Fidelity Earplugs are made for dialing down the decibels in loud settings
- • The lightest earplugs
- • Compatible with Plugfones ComforTiered Silicone and Foam Earplugs
- • Select a dynamic level of noise filtering or blocking at loud events and activities such as concerts, shooting, motorcycle, construction and parties
- • Anti-Drop Comfort Cord
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.