Shop All Toilet Paper Dispensers & Holders
Plumb Pak
Paper Roller Plastic White Adj
Mfr # PP23535
Zoro # G907063525
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP23535
- Zoro # G907063525
- UPC # 46224235354
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- 9 ELEMENTS Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Refill Liquid 16 oz (3700079130)
- PROCLEAN BASICS Cotton Red Shop Towels 13" x 14" Red, 300PK (Z21817)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Black (56784A)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- PIONEER FAUCETS Toilet Tissue Holder, Matte Black (7MO032-MB)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- Plumb Pak Toilet Paper Dispensers & Holders