Shop PLUMBING TECHNOLOGIES
Create Account
126-00 Premium Molded Elongated Wood Toilet Seat, White
- Mfr # 1F1E5-00
- Zoro # G724194549
product price:Â
$
49.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1F1E5-00
- Zoro #
- G724194549
- UPC #
- -
- Country of Origin
- China
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home! Features Toilet Seat with Adjustable Release 'N' Clean Hinge and OSG. For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls. For toilets with mounting holes on 5.5 in centers. Specifications Color: White. Dimensions: 14.38 in L x 2.5 in H x 19 in W. Weight: 8 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.