Shop PLUMBING TECHNOLOGIES
Create Account
1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat
- Mfr # 1F1E5-81
- Zoro # G003874988
product price:Â
$
58.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1F1E5-81
- Zoro #
- G003874988
- UPC #
- 813043026667
- Country of Origin
- China
Description
Features
- Specially formulated wood composition ensures strength and durability
- Multi-coat surface finish provides a beautiful, long-lasting and durable finish
- Factory installed hinges ensure perfect alignment between the cover and seat
- Simple to install, corrosion proof, self-aligning hardware
- Color matched bumpers provide a decorative finish
- Clean with warm soapy water
- Color coordinated hinges and bumpers four bumpers on ring for added stability
- Finish: Ice Gray
- Dimension: 2.5" H x 2.5" W x 14" D
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.