2F1E6-20 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Venetian Pink
- Mfr # 2F1E6-20
- Zoro # G103874932
product price:Â
$
71.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2F1E6-20
- Zoro #
- G103874932
- UPC #
- 813043026902
- Country of Origin
- China
Description
Features
- Strong and durable - injection molded of high-impact, chemically resistant polypropylene
- Ergonomically designed for comfort and quality
- Seat bumpers are "molded-in" for extra strength and durability, never need replacing
- Ultra-violet protection molded into each seat to prevent color fading
- Simple to install - only requires a screwdriver, release'n'clean adjustable hinges for perfect fit, corrosion proof, self-aligning hardware
- Snap hinge caps up to easily slide seat off mounting hardware for ease of cleaning the toilet easily slide seat back into place and snap caps shut clean with warm soapy water
- Made of high impact polypropylene plastic
- Finish: Venetian Pink
- Dimension: 2.5" H x 2.5" W x 14" D
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.