4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White

  • Mfr # 4F1E2C-00
  • Zoro # G603875378
product price: 
$
49.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4F1E2C-00
Zoro #
G603875378
UPC #
-
Country of Origin
China

Description

We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!

Features
  • Toilet Seat with an Open Front without a Cover and Dacroment Plated Hinge Post and Check Hinge - Stops at 11 degrees past 90 degrees
  • For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
  • For toilets with mounting holes on 5.5" centers
Specifications
  • Color: White
  • Dimensions: 14.38" L x 2.5" H x 18.5" W
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.