Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive
- Mfr # L2ST5
- Zoro # G901258576
Key Features
Specifications
Details
- MFR #
- L2ST5
- Zoro #
- G901258576
- UPC #
- 764666692206
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Polymer Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • Type 17 point reduces need to pre-drill boards
- • Countersinking bugle head prevents heads from popping out, leaves smooth finish
- • For exterior applications, including decks, siding, gazebos and playlets
- • Lifetime guarantee against rust and corrosion, including when used with treated lumber
- • Feature a proprietary polymer coating that protects the fastener against corrosive elements
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.