Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK
- Mfr # L3STT1
- Zoro # G505994511
product price:
$
12.29
/pk of 73, $0.17/ea
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Polymer Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L3STT1
- Zoro #
- G505994511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Polymer Coated
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #9
- Fastener Length
- 3 in
Description
Grip-Rite exterior fasteners engineered with our exclusive PrimeGuard Plus premium coating are guaranteed for the life of the project against rust and corrosion to prolong the beauty and durability of decks, siding, fences, gazebos and other outdoor projects. Grip-Rite exterior screws are built to contractor specs star drives to quickly engage the included bit, heads that smoothly countersink.
- • Type 17 point to reduce pre-drilling while engaging rapidly with the project material, helping to prevent splitting
- • Countersinking bugle head prevents heads from popping out, leaves smooth finish
- • Feature a proprietary polymer coating that protects the fastener against corrosive elements
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.