
Round Work Light, 0.61/1.11 A, 12/24 V, 4-Lamp, LED Lamp, 900 Lumens Lumens, 6500 K Color Temp
Mfr # V912-MV
Zoro # G116088364
product price:Â $90.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V912-MV
Zoro #
G116088364
UPC #
44464994161
Country of Origin
Taiwan, Province of China
Description
PM Round Work Light, 12/24 V, 0.61/1.11 A, Lamp Type: LED, Number of Lamps: 4, Lens Type: Polycarbonate, Lumens: 900 Lumens, Color Temperature: 6500 K, IP Rating: IP67, Temperature Rating: -40 to 65 deg C, Aluminum, Black, Dimensions: 4.65 in L x 3.54 in W x 2.28 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.