Conduit Fitting Adapter, 1-7/16 Inch, Polyamide, Black
- Mfr # BVIRB-U353
- Zoro # G7809283
product price:Â
$
34.15
/ea
Key Features
Conduit Fitting Type
Adapter
Trade Size
1-7/16 Inch
Material
Polyamide
Color
Black
IP Rating
IP 68 stat. / IP 67 dyn. On conduit side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVIRB-U353
- Zoro #
- G7809283
- UPC #
- 78620995038
- Country of Origin
- China
Dimensions
- Trade Size
- 1-7/16 Inch
- Fits to Conduit Size (inches)
- 44989
- Fits to Conduit Size (NW)
- 23
- Fits to Conduit Size (metric)
- 25
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Adapter
- Material
- Polyamide
- Color
- Black
- IP Rating
- IP 68 stat. / IP 67 dyn. On conduit side
- Compatible With
- PMAFLEX/ Souriau connector series UTG-6 / ITT Cannon Trident
Description
FTNG FEM SOURIAU 1-7/16IN NW23 IP68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.