22020 Coverall with Hood, Nylon, 840 den Fabric Weight, 30 in Inseam, Navy, 4XL

  • Mfr # 22020-RXL4B

  • Zoro # G9474945


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 in
Insulated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22020-RXL4B
Zoro #
G9474945
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 in to 54 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Size-Body Type
Regular
Tag Size
54 x 32
Maximum Chest Size
60 in
Minimum Waist Size
50 in

Details

Item
Coverall with Hood
Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
30 in
Insulated
Yes
Closure Type
Zipper with Snap
Gender
Men's
Series
22020
Features
Flaps Run the Entire Length of the Thigh-High Zippers With Snaps Every Five Inches
Number of Outside Pockets
3
Hammer Loop
No
Lining Material
Taffeta
Sleeve Type
Long
Includes Hammer Loop
No
Hood Style
Attached
Insulation Material
Polyester
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Hood Features
Attached Hood With Pile Lining, Drawstring with Cord-Locks, Knit Cuff Around Face
Collar Style
Hooded
Water-Resistant
No
Temperature Rating
Down to -50 Degrees F
Cuff Style
Knit
Pass Through Pockets
No
Pocket Locations
Large Lower, Left Chest
Attached Hood
Yes

Description

Coverall with Hood, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 30 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 50 in, Minimum Chest Size 58 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.