Jacket, 420 Denier Coated Nylon, YKK Zippers with Storm Flaps, Navy, 4Xl
- Mfr # FW006-4X
- Zoro # G7352088
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Style
Waterproof
Type
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW006-4X
- Zoro #
- G7352088
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4Xl
Details
- Item
- Jacket
- Color
- Navy
- Material
- 420 Denier Coated Nylon
- Closure Type
- YKK Zippers with Storm Flaps
- Style
- Waterproof
- Type
- Waterproof
- Insulated
- Yes
- Water-Resistant
- Yes
Description
Insulate Bomber Jacket,Navy,4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.