Shop POLAR PLUS
See all product information
Create Account
Men's Coat, Nylon, Zipper with Snap, Black, S
- Mfr # FW004-420
- Zoro # G6364671
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Fabric Weight
420 den
Closure Type
Zipper with Snap
Length
29 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW004-420
- Zoro #
- G6364671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 29 1/2 in
- Fits Chest Size
- 34 in to 36 in
- Minimum Chest Size
- 34 in
- Maximum Chest Size
- 36 in
- Size-Body Type
- Regular
- Bottle Size
- S
- Size - Alpha
- S
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 29 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.