Polar Tech
30" Professional snow pusher
Mfr # 91030
Zoro # G4373538
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomic D-HANDLE
- Material Poly, Fiberglass
- Length 30 in
- Application Snow Removal
- Shaft Material Fiberglass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL PET Rascals Vinyl Soccer Ball 3" (2592)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spring terminals (27769)
- NATIONAL HARDWARE GATE HARDWARE KIT8"" BLK (N109-015)
- MILWAUKEE SPRAYER SPRAYER W/ADJUSTABLE NOZZLE (MSA6102)
- POLAR TECH 36" Professional snow pusher (91036)
- GREENWORKS PRO Snow Shovel, 36" Metal and Plastic Plastic Blade Material, 12" Blade Width (GLSS802100)
- YO-HO TOOLS SNOW SHOVEL BUSTR 18""W (76060)
- MANPLOW Snow Pusher, Blade 32" W, HDPE, 6 lb. (RevX32)
- SUNCAST Snow Shovel (SCS300)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- Polar Tech Snow Shovels