Insulated Shipping Kit, 14 1/2 in W, 16 1/2 in H, 0.75 in Wall Thickness, Blue, White
- Mfr # ON28C
- Zoro # G3646806
product price:Â
$
24.75
/ea
Key Features
Width
14 1/2 in
Material
Corrugated Fiberboard, EPS Foam
Wall Thickness
0.75 in
Color
Blue, White
Includes
Foam Container and Shipping Carton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ON28C
- Zoro #
- G3646806
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Fiberboard, EPS Foam
- Color
- Blue, White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Temperature Sensitive Products Shipping Via Overnite or (2) Day
- Item
- Insulated Shipping Kit
- Insert Material
- Styrofoam
- Shipping Box Material
- Corrugated Cardboard
- Wire Color
- White
Dimensions
- Width
- 14 1/2 in
- Wall Thickness
- 0.75 in
- Inside Length
- 14 1/2 in
- Inside Width
- 14 in
- Outside Length
- 16 7/8 in
- Height
- 16 1/2 in
- Outside Width
- 16 1/2 in
- Insert Wall Thickness
- 0.75 in
- Inside Height
- 14 in
- Depth
- 14 in
Description
Insulated Shipping Container, Shipping Box Material Corrugate, Insert Material Styrofoam, Inside Length 14 1/2 in, Inside Width 14 1/2 in, Inside Height 14 in, Inside LxWxH 14-1/2x14-1/2x14 in, Insert Wall Thickness 0.75 in, Outside Length 16 1/4 in, Outside Width 16 1/4 in, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.