Shop POLAR TECH INDUSTRIES

Insulated Shipping Kit, 8 3/16 in H, 0.75 in Wall Thickness, Blue, White, 3 PK

  • Mfr # ON12C
  • Zoro # G3621755

product price: 
$
37.89
/pk of 3, $12.63/ea

Key Features

Material
Corrugated Fiberboard, EPS Foam
Wall Thickness
0.75 in
Color
Blue, White
Includes
Foam Container and Shipping Carton
Outside Length
11 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ON12C
Zoro #
G3621755
UPC #
-
Country of Origin
United States
Material
Corrugated Fiberboard, EPS Foam
Color
Blue, White
Includes
Foam Container and Shipping Carton
For Use With
Temperature Sensitive Products Shipping Via Overnite or (2) Day
Item
Insulated Shipping Kit
Shipping Box Material
Corrugated Cardboard
Insert Material
Styrofoam
Wire Color
White

Dimensions

Wall Thickness
0.75 in
Inside Length
9 1/2 in
Inside Width
7 1/2 in
Outside Length
11 11/16 in
Outside Width
9 5/8 in
Insert Wall Thickness
0.75 in
Inside Height
5 1/2 in
Depth
5 1/2 in
Height
8 3/16 in

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Inside Height 5 1/2 in, Inside LxWxH 9-1/2x7-1/2x5-1/2 in, Insert Wall Thickness 0.75 in, Outside Length 11 1/4 in, Outside Width 9 1/4 in, Color White, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products