Shop All Insulation and Cold Protection
Polar-Tech
Insulated Shipping Bio Foam Only, 1-5 Day, Height: 9"
Mfr # 205F
Zoro # G3601114
original price:
$24.55
17% off
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 5"
- Material Bio Foam
- Wall Thickness 1-1/4"
- Inside Length 6 in
Product Information
- Brand Polar-Tech
- MFR # 205F
- Zoro # G3601114
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 6" |
Width | 5" |
Inside Length | 6 in |
Inside Width | 5 in |
Inside Depth | 6-1/2" |
Outside Length | 8 in |
Height | 9" |
Outside Width | 7 in |
Outside Depth | 8-1/2" |
Inside Height | 6 1/2 in |
Depth | 6-1/2" |
Details
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 6 in, Inside Width 5 in, Inside Height 6 1/2 in, Inside LxWxH 6x5x6-1/2 in, Insert Wall Thickness 1.25 in, Outside Length 8 in, Outside Width 7 in, Color White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 6" x 8", Clear, 1000/Case (PB3914)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM19C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- Polar-Tech Insulation and Cold Protection