Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Paint Can Shipper Kit, 1-1 Gallon Can
- Mfr # HAZ1016KD - 4G
- Zoro # G0335286
product price:Â
$
6.15
/ea
Key Features
Length
8-1/2"
Depth
9-5/16"
Width
8 1/2 in
Material
Corrugated Cardboard
Holds
(1) 1 gal Paint Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAZ1016KD - 4G
- Zoro #
- G0335286
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard
- Holds
- (1) 1 gal Paint Can
- Item
- Paint Can Shipper Kit
- Color
- Brown
- Standards
- UN/USA D.O.T. Approved Containers
- Wall Type
- Single Wall
- Holds Container Style
- Paint Can
- Board Test
- 275#
- UN Rating Solid
- 4G/Y6.8/S
- Holds Number of Containers
- 1
- Holds Container Capacity
- 1 gal
- Shell Material
- Corrugated Cardboard
- Wire Color
- Brown
- Traction Material
- Corrugated Cardboard
Dimensions
- Length
- 8-1/2"
- Depth
- 9-5/16"
- Width
- 8 1/2 in
- Outside Width
- 9 in
- Inside Width
- 8 5/8 in
- Inside Height
- 10 1/8 in
- Inside Length
- 8 5/8 in
- Outside Length
- 8 7/8 in
- Outside Height
- 10 7/8 in
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 8 5/8 in, Inside Width 8 5/8 in, Inside Height 10 1/8 in, Inside LxWxH 8-5/8x8-5/8x10-1/8 in, UN Rating Solid 4G/Y6.8/S, Holds Container Style Paint Can, Holds Container Size (1) 1 gal Can, Holds Number of Containers 1, Holds (1) 1 gal Paint Can, Board Test 275#, Outside Length 8 7/8 in, Outside Width 9 in, Outside Height 10 7/8 in, Outside LxWxH 8-7/8x8-7/8x10-7/8 in, Material Corrugated Cardboard, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.